Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 17916
Zoro # G3477448
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17916
- Zoro # G3477448
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/8 In.-24 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J07517)
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 6 (84407)
- GRAY TOOLS 12 Piece Brass Pin Punch Set (C12BPS)
- EAZYPOWER Hex Key Security Insert Bit, 6mm (81257/B)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 (1977000)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (852)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1743ZR)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (3142803)
- North American Taps