Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17905
Zoro # G3478848
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17905
- Zoro # G3478848
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/8 In.-18 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife, Spring-Loaded Retraction 3 1/2 in L (10477)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- MORTON Adjustable Handle, Plastic Handle, 5/16"-18 Internal Thread, 2.56" Handle Length (AH-805)
- BAREBONES LIVING Barebones - Japanese NATA Hatchet - 7in Easy Sharpen Blade Full Tang Stainless Steel (HMS-2126)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328687)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1973501)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122501)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- CLE-LINE Straight Flute Hand Tap Plug, 2 Flutes (C62070)
- North American Straight Flute 4-Flute Taps