Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17902
Zoro # G3471209
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17902
- Zoro # G3471209
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,.210 In.-36 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wheel Nut Socket 17mm Extra Thin walled 65mm Color coded Protector 1/2 Sq. Drive (4300PMZ.65-17)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- GEARWRENCH 5 Piece Pin Punch Set (82309)
- KRAFT TOOL Western Style Hand Gro, 6"x6" 1/2"R 3/4"D (CF3412)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20917)
- WIDIA Straight Flute Hand Tap , 3/4"-16 , Taper , 4 Flutes, UNC (14471)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (305677)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- North American Straight Flute 4-Flute Taps