Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17901
Zoro # G3471227
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17901
- Zoro # G3471227
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,.210 In.-36 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- WESTWARD Combination Wrench, 11mm, Metric, 12 pt. (54RZ31)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch Deep 12-Point Socket (SHD23232)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55208)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (308069)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1660300)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- North American Taps