Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17791
Zoro # G3473528
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17791
- Zoro # G3473528
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 In.-8 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Live Center, Morse Taper Shank, 3 Taper, HSS (DEW3MT)
- 3M DBI-SALA Hook Coil Tether, 11-13/16" W, 4" L (1500159)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- MICRO 100 Router Single Flute Plastic (SFL-250-410)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425005)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (19313)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62022)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- OSG Straight Flute Hand Tap, Plug, 4 (1872)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (306931)
- North American Straight Flute 4-Flute Taps