Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17789
Zoro # G3476720
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17789
- Zoro # G3476720
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blade Type Fuse Assrtmnt Adj Red Tray, (8657RCP)
- WIHA Master Tool Set, SAE/Metric, 112 pcs. (32801)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #61-#80 (57715)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14614)
- OSG Straight Flute Hand Tap, Plug, 4 (1025500)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1973401)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWK7)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (15283)
- North American Taps