Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17788
Zoro # G3476477
product price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17788
- Zoro # G3476477
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 1 1/16 Dia, 1 D (4THA1)
- AMERICAN HAMMER Sledge Hammer, 3 lb., 14 In, Fiberglass (AM3BRFG)
- URREA High tension bimaterial hacksaw 12" (353F)
- BOJO TOOLS Micro Scraper Tool (MST2-177-179-XNGL)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1142600)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- STANLEY ENGINEERED FASTENING Tap Plug, 4 Flutes (8187-20)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1125700)
- CLE-LINE Straight Flute Hand Tap , 3/4"-10 , Plug , 2 Flutes, UNC (C62086)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1125100)
- North American Taps