Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17776
Zoro # G3471927
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17776
- Zoro # G3471927
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/8 In.-12 NF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Screwdriver, 6 In 1, Red, PK12 (88872)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 16 lb, 33", Fiberglass (H-73FG)
- AIRCAT 1/2" Nitrocat Composite Compact Impact Wrench (1056-XL)
- PROTO 1 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (J10020)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1136001)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1664000)
- OSG Straight Flute Hand Tap, Plug, 4 (662)
- OSG Straight Flute Hand Tap, Plug, 4 (1670100)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- North American Taps