Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17760
Zoro # G3475129
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17760
- Zoro # G3475129
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-36 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel And Cabinet Stand (200A)
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C2 (ERM-A)
- NACHI L911 5/8-11 H3 4FL HSS PLUG HAND TAP (64243)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 8mm 6 pt Metric Socket, 6 Points (308)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14476)
- OSG Straight Flute Hand Tap, Taper, 4 (1123001)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123008)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- North American Straight Flute 4-Flute Taps