Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 17759
Zoro # G3475162
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17759
- Zoro # G3475162
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/4 In.-36 NS,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Urrea Adjustable Wrench, 708S, 8" Long, 1" Max Opening, Black Finish (708S)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- WARNER Painter's Series 8" Flex Joint Knife, w/Hammer Cap™, Carbon Steel (11222)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19245)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15270)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62067)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1105700608)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328705)
- North American Straight Flute 4-Flute Taps