Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17754
Zoro # G3471951
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17754
- Zoro # G3471951
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/4 In.-7 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- HHIP 2 Piece Fine Adjust Magnetic Base & 1" Indicator Set (4401-0015)
- WILTON Dead Blow Hammer, 48 oz., 14 (55314)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket Metric 8 mm Tip, 7 5/8 in L (41458)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- OSG Straight Flute Hand Tap, Taper, 4 (1014808)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C55110)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305214)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328810)
- North American Straight Flute 4-Flute Taps