Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17750
Zoro # G3479609
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17750
- Zoro # G3479609
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/8 In.-14 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT 8-1/4" ITK Frame/Deck Saw Blade (250.024.08)
- HALDER SIMPLEX Hammer Tip, 1 9/16 In, Hard, White (3208040)
- MITUTOYO Stylus for Sj-400, 0.005mm, 2X-Long (12AAB413)
- BOSCH Glass and Tile Bit, 1/2 In, 3 3/4 In L (GT600)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 (C28055)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14163)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1601607)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (330041)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121500)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19333)
- North American Straight Flute 4-Flute Taps