Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17749
Zoro # G3479572
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17749
- Zoro # G3479572
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,7/8 In.-14 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #59 Cobalt 135 Deg. Jobber Length Drill Bit (5PMF0)
- MILWAUKEE TOOL 6 in. Quik-Lok 3/8 in. Hex Extension (48-28-2010)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- EGA MASTER RING RATCHET WRENCH 10 MM 1000 V (73145)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62050)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425005)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- OSG Straight Flute Hand Tap, Plug, 4 (1660500)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- North American Taps