Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17746
Zoro # G3476790
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17746
- Zoro # G3476790
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Titanium Drill Bit, 13/32 in. (88426)
- POSI LOCK Jaw Puller, 12 t, 2 Jaw (TJ-1)
- RUKO 15/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214812)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971700)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5484-8)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15384)
- North American Taps