Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17745
Zoro # G3476739
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17745
- Zoro # G3476739
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bar Clamp, Steel, Standard Rail, 300lb, 80mm (806EN5)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- KEO Counterbore, 1/32 Clearance, Size #6, Co (55208)
- TOOLMATE Electronic Retractable Tether, 36"L, Black (0KP1-3A332)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- OSG Straight Flute Hand Tap, Plug, 4 (1140100)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122908)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14402)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328699)
- North American Taps