Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17741
Zoro # G3479100
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17741
- Zoro # G3479100
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/16 In.-20 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Medium Air Die Grinder, 1/4", 1/4 in Air Inlet, Medium, 22,000 rpm, 1/4 HP (SX230B)
- DRILL AMERICA 3 Piece HSS Black & Gold Step Drill Bit Set, (Sizes #1 to #3) (STE1-3SET)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- CENTRAL TOOLS Refractometer For Coolant Battery/Def (3R401)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62056)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328703)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54455)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14909)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LWG2)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00741)
- North American Straight Flute 4-Flute Taps