Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17718
Zoro # G3478489
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17718
- Zoro # G3478489
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/8 In.-11 NC,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Chuck, ER32, HSK-F63, Rght (183.300.01)
- GEARWRENCH 21mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86021)
- STANLEY Level Silver I-Beam (42-074)
- NACHI Jobber Length HSS Drill W/ Black Oxide - X (0554060)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1025200)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14194)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62063)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1142500)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54539)
- North American Straight Flute 4-Flute Taps