No Product Image Available
North American

Straight Flute Hand Tap, 4 Flutes, UNC


product price: $30.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Type UNC
  • Tap Style Straight Flute (Hand)
  • Tap Material High Speed Steel
  • Number of Flutes 4
  • Tap Finish Uncoated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Straight Flute Hand Tap
Tap Thread Type UNC
Tap Style Straight Flute (Hand)
Tap Material High Speed Steel
Number of Flutes 4
Tap Finish Uncoated
Thread Direction Right Hand

Description

Hand Tap,5/16 In.-24 NF,HSS,Uncoatd,4 Flute, Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.