Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17701
Zoro # G3479627
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17701
- Zoro # G3479627
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/8 In.-9 NC,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Dbl. Extra Slim Taper Saw File, 6inL (73562000)
- VEGA Ball-End Hex, 8 mm Bit x 3 in (175BP080A)
- HHIP 2-1/4" Group 2 Indicator Magnetic Back (4401-0055)
- VEGA INDUSTRIES Slotted 8-10 Power Bit x 6 (1150F10A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1123601)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-10)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54728)
- ZORO SELECT Straight Flute Hand Tap Plug, 4 Flutes (20386)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C62097)
- North American Straight Flute 4-Flute Taps