Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17686
Zoro # G3479548
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17686
- Zoro # G3479548
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/8 In.-14 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, 8-32 X 3/16 Rh (44180)
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Black, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268BK)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330032)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1975700)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (19620)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (15329)
- North American Straight Flute 4-Flute Taps