Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17651
Zoro # G3478251
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17651
- Zoro # G3478251
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/16 In.-24 NF,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For MILWAUKEE, 259822 (2598-22)
- MITUTOYO Digital Micrometer, Uni-Mike, 1", SPC (317-351-30)
- HHIP 1/2-13NC H3 3 Flute High Speed Steel Spiral Flute Bottom Tap (1011-8621)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3423)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11622)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143800)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1120201)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328704)
- North American Straight Flute 4-Flute Taps