Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17647
Zoro # G3471181
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17647
- Zoro # G3471181
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,.210 In.-36 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- ZORO SELECT Head Set, M5, 40mm, SSG-802 (HS-M5)
- GREENLEE Hole Cutter, 1 3/4 In Dia, HSS, 3/8 In Hex (925-1-3/4)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 10" X 12" (48-20-7384)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1594701)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11610)
- CLEVELAND Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes (C54600)
- North American Taps