Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17646
Zoro # G3471023
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17646
- Zoro # G3471023
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,.210 In.-36 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Plus (R) Mortar Chisel, Carbide Tip, 10" (HS1480)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- WIHA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (26491)
- MAHR Dial Caliper, 0-150mm, 0.01mm Grad, White (4107005)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 4 (C63223)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1971401)
- CLE-LINE Straight Flute Hand Tap, Plug 2 Flutes (C62038)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1972800)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54753)
- North American Taps