Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17638
Zoro # G3476781
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17638
- Zoro # G3476781
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,3/4 In.-16 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted ScrewDr Large Erg Handle Round S (9127)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 3-Flute GH3 #6-32UNC (341706)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (2087-9)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1522)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper 4 Flutes (C63244)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14380)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14196)
- North American Straight Flute 4-Flute Taps