Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17634
Zoro # G3474033
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17634
- Zoro # G3474033
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1/2 In.-20 NF,HSS,Uncoated,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Electronic Plier w/Lead Catcher, SS (78 13 125)
- MILWAUKEE TOOL Shockwave Impact Slotted 3/16" Insert Bits (2PK) (48-32-4417)
- BSC PREFERRED SB-92 Standard Utility Blades, 100PK (H-64B)
- KO-KEN Socket 18mm Surface 77mm 1/2 Sq. Drive (24310M-18)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWN7)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305814)
- OSG Straight Flute Hand Tap, Plug, 4 (1663300)
- OSG Straight Flute Hand Tap, Plug, 4 (1262)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (GT425004)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1974401)
- North American Straight Flute 4-Flute Taps