Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17609
Zoro # G3478260
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17609
- Zoro # G3478260
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/16 In.-18 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Universal Bi Metal Sl Blades 1 3/4 (63502223270)
- IRWIN 95 Pro Linesman Pliers (2078209)
- WILTON C-Clamp, 2-1/2", Iron, Light Duty, 600 lb. (252-1/2)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-10)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (328612)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1445)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54415)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- North American Taps