Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17590
Zoro # G3480211
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17590
- Zoro # G3480211
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,9/32 In.-32 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- BOSCH 3-1/4 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1909)
- CS UNITEC Non Sparking Crow Bar, 19 x 760mm, Aluminum Bronze (EX1303-760A)
- WOODOWL Standard Ship Auger 18" x 15/16" (02812)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62089)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54892)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14060)
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWK6)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14596)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54665)
- North American Straight Flute 4-Flute Taps