Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17566
Zoro # G3479469
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17566
- Zoro # G3479469
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,7/32 In.-32 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Metric Tape Measure (PGPRO3MV)
- CAPRI TOOLS 5/8 in x 3/4 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-5834)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- EAGLE TAPTEK CUTTING TOOLS 17/32 BLACK & GOLD S&D DRILL 1/2 SHANK USA (1080D-034-D)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (983)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1024405)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (306444)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (11644)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54619)
- North American Straight Flute 4-Flute Taps