Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17561
Zoro # G3478349
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17561
- Zoro # G3478349
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,5/32 In.-32 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- RDX 1/16 HIGH SPEED STEEL 12IN OAL AIRCRAFT EXTENSION DRILL (X912 1/16)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- MAKITA Horizontal Vise (122930-6)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54864)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62033)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14340)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328547)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1600707)
- North American Taps