Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17560
Zoro # G3478419
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17560
- Zoro # G3478419
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,5/32 In.-32 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E8 55mm 3/8 Sq. Drive (23325-E8)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 1/2 (BL215PF)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- MAKITA 12V max CXT® Recipro Saw (RJ03Z)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62078)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4984-10)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14162)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1972801)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1014400)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1503)
- North American Taps