Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17221
Zoro # G3471708
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17221
- Zoro # G3471708
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/2 In.-8 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- WESTWARD Slid"g T-Handle Bar, 1 " Dr, 22 " (45J263)
- MILWAUKEE TOOL Hammer Drill Kit, Keyless, 18V, 3.3 lb (2904-22, 48-11-1850, 49-22-4006)
- KLEIN TOOLS Combination Wrench, 5/8-Inch (68416)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1604407)
- OSG Straight Flute Hand Tap , 5/16"-18 , Plug , Bright , 4 Flutes (6015600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1663600)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1121101)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (302464)
- North American Straight Flute 4-Flute Taps