Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17213
Zoro # G3471787
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17213
- Zoro # G3471787
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/2 In.-6 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3/8 in Drive Insulated Socket 17 mm, Hex, Metric (31517)
- GEARWRENCH 1/4" Drive X-Core™ Pinless Impact Universal Joint (84180)
- STARRETT Band Saw Blade, 6 ft. 11" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-06-11)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54665)
- OSG Straight Flute Hand Tap, Plug, 4 (1025205)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- WIDIA Straight Flute Hand Tap , #10-32 , Taper , 4 Flutes, UNC (11552)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19233)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (328356)
- North American Straight Flute 4-Flute Taps