Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17209
Zoro # G3471793
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17209
- Zoro # G3471793
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/2 In.-6 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 3-Piece Bristle Wire Brush Set with 1/8 in Shank (60241)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 41 in W x 18 in D x 37-1/2 in H (CMST98270RB)
- BOSCH Point Chisel Bit, 16 In, Self Sharpening (HS1936)
- GEARWRENCH 27mm 12 Point Ratcheting Combination Wrench (KDT9127D)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C63241)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (6CPB)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800900)
- YG-1 TOOL CO Straight Flute Hand Tap Taper, 4 Flutes (A3443)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- North American Taps