Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17208
Zoro # G3471470
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17208
- Zoro # G3471470
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/2 In.-6 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 13 Pc. 3/8" Drive Fract SAE Fract and Metric Impact Hex Driver Set (3649)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 19/64 (C23140)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79646CLB144420)
- PROTO Puller Crossarm, 2/3 Way, 5/8-12 Acme (J4205B)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWR2)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330263)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (330010)
- OSG Straight Flute Hand Tap, Plug, 4 (1604107)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- North American Straight Flute 4-Flute Taps