Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17205
Zoro # G3471732
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17205
- Zoro # G3471732
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/2 In.-6 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Die 22-8 Awg Non-Insul. Blister (PA2031)
- TRUE TEMPER MAUL AMERICAN HICKRY 6LB (20181400)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-POL)
- CHAMPION TOOL STORAGE FMPro Top Chest/Cabinet With Casters, 10 Drawer, Black, Steel, 27 in W x 20 in D (FMP2710RC-BK)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug, 4 (1734200)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (19181)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5484-8)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1123801)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328331)
- North American Taps