Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17204
Zoro # G3471461
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17204
- Zoro # G3471461
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/2 In.-6 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Bit Holder (48-32-3065)
- FOWLER SQUARE SET 4-6-9-12 (524324690)
- WESTWARD Half Round File, 6 In, Smooth, Machinists (1NFR5)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-10E)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1014700)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14499)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 (C62045)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19224)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14634)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1143808)
- North American Taps