Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17158
Zoro # G3472758
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17158
- Zoro # G3472758
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 3/8 In.-8 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50901)
- MAYHEW STEEL PRODUCTS PUNCH PIN 413-2MM METRIC (MY21232)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 15/16 in Size, Standard Socket, Black Phosphate (49-66-6322)
- PACIFIC HANDY CUTTER Blade Disposal Unit, HDPE (BB00205)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1739)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1123201)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136500)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328604)
- North American Straight Flute 4-Flute Taps