Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17154
Zoro # G3473010
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17154
- Zoro # G3473010
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 3/8 In.-6 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Stop Collar For 1/4" Shanks (541.001.00)
- GREENLEE Journeymans Tool 21 Pc Kit, Metric (0159-23)
- STM AR8 Grade C2 Turning Style A Brazed Tool (141508)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 Flutes (2LWL6)
- WIDIA Straight Flute Hand Tap Plug, 3 Flutes (11677)
- WIDIA Straight Flute Hand Tap, Taper, 4 Flutes (15383)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- ZORO SELECT Straight Flute Hand Tap, Bottoming 4 Flutes (20498)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (1439ZR)
- North American Taps