Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17057
Zoro # G3471671
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17057
- Zoro # G3471671
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-10 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Threading and Cutting Machines, 1/4 in to 1-1/2 in, Rod: 5/16 in to 1 in Bolt: 5/16 in to 1 in (1215)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (4935241)
- PROTO 1/2 in Drive, 16mm Hex Metric Socket, 6 Points (J5416MH)
- STAHLWILLE TOOLS Single-end Wrench Size 60 mm L.492 mm (40040600)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11910)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608607)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1608407)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1973801)
- WIDIA Straight Flute Hand Tap, Plug, 4 (11641)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (4687-16)
- North American Straight Flute 4-Flute Taps