Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17054
Zoro # G3471857
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17054
- Zoro # G3471857
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-8 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 3/8 (40482)
- DRILL AMERICA 1/8" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO1/8)
- DRILL AMERICA 13.00mm HSS Straight Shank Chucking Reamer (DWRR13.0MM)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 4 (18187-10)
- ZORO SELECT Straight Flute Hand Tap, Plug 4 Flutes (20274)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (330283)
- OSG Straight Flute Hand Tap, Taper, 4 (1123000)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (1460)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1120000)
- North American Taps