Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17053
Zoro # G3471839
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17053
- Zoro # G3471839
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-8 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- MILWAUKEE TOOL 1/4 in. Drive 7/32 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9002)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (33300)
- HOUGEN 23MM X 25MM RotaLoc Plus Annular Cutter (17922)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (301742)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1971001)
- CLEVELAND Straight Flute Hand Tap, M16-2.00, Bottoming, Plug, Taper, 4 Flutes (C54804)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12602600)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1142300)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14093)
- North American Straight Flute 4-Flute Taps