Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17049
Zoro # G3471863
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17049
- Zoro # G3471863
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-8 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Seat (402-303)
- EVOLUTION 14" Heavy Duty Metal Cutting Mitering Chop Saw (102-0004)
- MILWAUKEE TOOL EXACT #8 Aluminum 12T U-Style Die (49-12-U008)
- WILLIAMS Williams Ratchet Combo Wrench Set, 4 pcs., SAE (WS-1164RC)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (313513)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54280)
- IRWIN Straight Flute Hand Tap, Plug, 4 (1454)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1423ZR)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (305061)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- North American Straight Flute 4-Flute Taps