Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 17046
Zoro # G3471918
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17046
- Zoro # G3471918
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/4 In.-8 NS,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-W (C70053)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (369588)
- TOUGHBUILT Backpack, Tool Backpack, Polyester (TB-66C)
- MILWAUKEE TOOL MX Fuel Breaker, MX Fuel Battery Pack (MXF368-1XC, MXFXC406)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11620)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (307483)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328695)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024301)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (306295)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1138700)
- North American Straight Flute 4-Flute Taps