Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17034
Zoro # G3472100
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17034
- Zoro # G3472100
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 1/4 In.-7 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bit Impact 9/16 (37868)
- CROWN TOOLS 10 Inch Dovetail Saw - 18 TPI (20210)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 39 pcs (2668)
- MAYHEW Chisel Air Punch Tapered (31997)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1137000)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1112600)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LWF5)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1128ZR)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (15362)
- CLE-LINE Straight Flute Hand Tap Plug, 4 Flutes (C00732)
- North American Straight Flute 4-Flute Taps