Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 17029
Zoro # G3471960
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17029
- Zoro # G3471960
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/4 In.-7 NC,HSS,Uncoatd,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN TAPE MESURE NITE EYE 25' (L1025CB)
- MALCO 6-3/8 in., Drive Size: 5/8 in. , Num. of pieces:3 (CONNEXT3)
- MILWAUKEE TOOL M18 FUEL Compact Router, 18V, Cordless, Tool-Only (2723-20)
- DAVIES Round Grip Clamp Knob, 1/4-20 Size, 0.76"L, GP Phenolic (3008-W)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19918)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C63221)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- WIDIA Straight Flute Hand Tap, Bottoming 3 Flutes (11686)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302591)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (4687-10)
- North American Straight Flute 4-Flute Taps