Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16956
Zoro # G3472189
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16956
- Zoro # G3472189
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/8 In.-12 NF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 16 Inch x 7 Feet Tool Box Cushioned Liner (19410)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 3/8 In (SHD-38)
- BETA Straight Putty Knife Scraper (014790315)
- WESTWARD Replacement Cutter Wheel, PK2 (3CYU3)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- CLEVELAND Straight Flute Hand Tap, 9/16"-18, Bottoming, Plug, Taper, 4 Flutes (C54768)
- OSG Straight Flute Hand Tap , M10-1.00 , Plug , 4 Flutes, Metric Fine (1973700)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (883)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63245)
- North American Straight Flute 4-Flute Taps