Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16951
Zoro # G3471820
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16951
- Zoro # G3471820
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/8 In.-12 NF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Precision Torx Screwdriver T8 Round (401L60)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- DRILL AMERICA 5/8"-11 Carbon Steel Hand Tap Set (DWTS5/8-11)
- DRILLCO 33mm x 3.5, Metric Bottoming Tap (28E330AB)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62047)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19450)
- WIDIA Straight Flute Hand Tap, Plug, 4 (19258)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- North American Taps