Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap , 4 Flutes, UNC
Mfr # 16948
Zoro # G3471881
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material High Speed Steel
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16948
- Zoro # G3471881
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 1/8 In.-10 NS,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (12LF201-36)
- BIG HORN Heavy Duty Press Roller (19602)
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- KAPRO 441 Super Durable Line Level (441-08)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14829)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1602207)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 4 Flutes (302443)
- IRWIN Straight Flute Hand Tap, Plug 4 Flutes (1722ZR)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- North American Taps