Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16855
Zoro # G3473178
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16855
- Zoro # G3473178
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Hand Tap,1 In.-14 NS,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Retaining Ring Pliers Replacement Tip Kit (B104)
- CLE-LINE 118° Step Drill Cle-Line 1874-TN TiN HSS RHC 1/4-3/4 x 1/16 (C20297)
- BIG HORN # 7 Screw Taper Drill Only W. L. Fuller 20100156 (18950)
- HOUGEN-OGURA 11/16 in. Round Punch (76363)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1136700)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (328422)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 4 Flutes (328698)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1145008)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661200)
- North American Straight Flute 4-Flute Taps