Shop All Straight Flute 4-Flute Taps
North American
Straight Flute Hand Tap, 4 Flutes, UNC
Mfr # 16854
Zoro # G3473123
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Type UNC
- Tap Style Straight Flute (Hand)
- Tap Material High Speed Steel
- Number of Flutes 4
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16854
- Zoro # G3473123
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Details
Item | Straight Flute Hand Tap |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Hand Tap,1 In.-14 NS,HSS,Uncoated,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 21TPI BIM TShank Jigsaw Blade, PK3 (T121AF3)
- CHICAGO PNEUMATIC 1-7/64" Stroke Air Chisel Scaler 4600 bpm (CP9356)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- OX TOOLS Pro 1" Cold Chisel (OX-P092401)
- NORTH AMERICAN Straight Flute Hand Tap , 4 Flutes, UNC (20946)
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1123901)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62095)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (306309)
- OSG Straight Flute Hand Tap, Bottoming, 4 (22644)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- North American Taps